Beli Water Pressure Gauge Kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan)Deskripsi:The air pressure can be controlled and adjusted with a small hand pressure gauge that does not break the balance when attached to the spray gun. Air pressure management.atribut:
- Adjustment Method: Screw type
- nipple: (Air) G1 / 4
- Material (Main Unit): Brass
- monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Deskripsi:If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.atribut:
- Normal Working Pressure (MPa): 0.1 to 0.5
- Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
- Type: Double tire compatible
- Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
- Compatible Fluid: air
- Types of Hozardous Materials: Non-dangerous goods
- Compatible: Rice valve
- Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
- Hose Length (mm): About 420
- Maximum Working Pressure (MPa): 0.8
- Minimum Scale (MPa): 0.01
- Gauge Diameter (Ø mm): 60
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban)atribut:
- Item: Pressure Gauge Set
- Used For: For All Major Manufacturers, Domestic And Import Vehicles.
- Operating range: For All Major Manufacturers, Domestic And Import Vehicles.
- Includes: 10 O-Rings, 18 ft High Pressure Hose Rated for 4500 psi, 2 Gauges, Quick Coupler Connections., U.S. and Metric Fittings
- For Use On: Domestic And Import Vehicles., For All Major Manufacturers
- Application: Transmission Pressure Gauge Set
- Material: Brass, Steel
- Type: Transmission
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- Haltec Tire Pressure Gauge Inflator & Deflator (Pengukur Tekanan Ban)Deskripsi:These vehicle tire inflators fill or release air from tires to achieve the target pressure set on the digital control panel. These inflators connect to compatible hose and a compressed air supply in service centers, car rental agencies, and other fleet maintenance applications.atribut:
- UNSPSC: 23153411
- Color: Blue
- Display Type: Digital
- Features: Automatically Inflates or Deflates to target psi when attached to Tire Position
- Includes: Digital Display Air Gauge
- Manufacturer Part Number: 89XDA
- Material: Aluminium
- Maximum Operating Air Pressure (psi): 145
- Minimum Operating Air Pressure (psi): 5
- Number of Tire Inflators: 1
- Product Type: Vehicle Tire Inflators
- Standards: UL Listed
- Thread Size: 1/4\"-18
- Thread Standard: NPT
- monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.atribut:
- Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
- Compatible: US valve (open valve allowed)
- Compatible Fluid: air
- Maximum Operating Pressure (MPa): 0.8
- Normal Working Pressure (MPa): 0.1 and 0.5
- Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
- Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
- Hose Length (mm): About 650
- Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
- Minimum Scale (kPa): Ten
- Overall Length (mm): 280
- Type: Clip chuck
- PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Deskripsi:Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.atribut:
- UNSPSC: 41111617
- Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
- Blade Width (inch): 1/2
- Included Certification: Certificate of Conformance
- Locking Device: No
- Markings: Inch with Metric Equivalent
- TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- Manostar Pressure Gauge Differential (Manometer / Alat Ukur Tekanan)Deskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
- BBK (Bunka Boeki Kogyo) Single Gauge Manifold KitDeskripsi:-A set of 3 charging hoses.-Optimal as a room air conditioner with just low pressure side single service port.-Because it is a ball valve type handle, the opening and closing state of the valve can be identified at a glance and the operation becomes very easy. -Ball valve type single maniforld for R410A/R32.-Charge hose for R410A/R32(90cm)x 3 piecesatribut:
- Charging Hose (book): 3
- Gauge Diameter (mm): 68
- Low Pressure Compound Gauge (MPa): -0.1 to 3.8
- Connection Port Diameter: 5/16 Flare (1/2-20UNF)
- Attached Case: None
- Content: Ball valve type single maniforld for R410A/R32., Charge hose for R410A/R32 (90cm)x 3 pieces
- Terada Water Pressure Test Pump (Manual)atribut:
- Discharge Rate (mL/times): 13
- Water Tank Capacity (L): 4.6
- Maximum Pressure (MPa): 3.43
- monotaro Digital Differential Pressure GaugeDeskripsi:Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Range (hPa): 0 to 100
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 50 (when using alkaline dry batteries)
- Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (hPa): 0.01
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- HAKKO Air Chuck Tire Gauge (for Measurement/Filling/Exhaust)Deskripsi:-Measurement, boosting and reduction of tire pressure can be performed.-There are 3 functions (measuring, charging, exhausting) with one unit.-The large gauge Φ80mm of the high precision gauge.-The flashing luminous scale (PAT) is adopted.atribut:
- Comments: For passenger cars, vans, trucks, buses
- Measuring Range: 60 to 1200kPa
- Min Scale: 20kPa
- Total Length: 760mm
- NAGANO KEIKI Pressure Gauge Normal Type D Frame/Embedded Type 60 Phi (Manometer / Alat Ukur Tekanan)Deskripsi:Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.atribut:
- Connection size: G1 / 4B
- Type: Standard type pressure gauge (for indoor use)
- Material Co., Ltd.: CA203
- Outer Diameter (mm): 60
- Case Shape: D type embedded type
Daftar Harga Water Pressure Gauge Kit Terbaru November 2026
| ANEST IWATA Hand Pressure Gauge (Pengukur Tekanan Tangan) | Rp989.900 |
| monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban) | Rp349.900 |
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.199.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp659.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan) | Rp1.799.900 |
| monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp149.900 |
| WESTWARD Tire Pressure Gauge Set (Pengukur Tekanan Ban) | Rp7.399.900 |
| SMC Pressure Gauge | Rp50.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp169.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/c0P106569432-1.jpg)
/P102230701-1.jpg)
/flP102027561-2.jpg)

/P102636903-1.jpg)
/puP102029930-2.jpg)
/7fP103177267-1.jpg)
/hyP107749646-1.jpg)

/apP105017385-8.jpg)
/90P109340324-1.jpg)
/pkP103191920-1.jpg)
/0yP109331034-1.jpg)
/lyP102267790-3.jpg)
/7gP105262268-9.jpg)
%20Single%20Gauge%20Manifold%20Kit/P102888630-2.jpg)
/98P105428332-1.jpg)

/P102795604-1.jpg)
/90P103652324-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)